Zoro Homepage

4 In 5CCT Selectable 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated

  • Mfr # IB-001-8-9W-WH

  • Zoro # G621736040


product price: $11.59
/ea

Key Features

Trim Color
White
Width
4.9 in
Color Temperature
2700/3000/3500/4000/5000K
Includes
Light, Driver, Cutout Template
Lumens
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-001-8-9W-WH
Zoro #
G621736040
UPC #
850034629070
Country of Origin
China

Dimensions

Width
4.9 in
Height
0.5 in
Nominal Size
4 in
Length
4.9 in

Details

Trim Color
White
Color Temperature
2700/3000/3500/4000/5000K
Includes
Light, Driver, Cutout Template
Lumens
750
IC Rating
IC Rated
Finish
Matte
Dimming Type
Triac Dimmable
Rated Life
50000 hrs
Voltage
120 V
Item
Recessed Lighting Kits
Housing Material
Aluminum
Damp/Wet Rating
Wet Rated
CRI
80
Dimmable / Non-Dimmable
Dimmable
Application
Indoor, Outdoor

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.