4 In 5CCT Selectable White 9 Watt 850LM 0-10V Dimmable LED Light 120-277V, 24PK

  • Mfr # IB-001-18-9W-10V-24PK

  • Zoro # G622702525


product price:  $294.99
/pk 24, $12.29/ea
Free Shipping & Returns

Key Features

Dimmable
Triac Dimmable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Includes
Light, Driver, Cutout Template
Housing Material
Aluminum
Length
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-001-18-9W-10V-24PK
Zoro #
G622702525
UPC #
810110831377
Country of Origin
China

Dimensions

Length
4.7 in
Height
1 in
Width
4.7 in
inside Diameter
4 in

Details

Dimmable
Triac Dimmable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Includes
Light, Driver, Cutout Template
Housing Material
Aluminum
Watts
9 W
CRI
80
Rated Life
50,000 Hours
IC Rating
IC Rated
Lumens
850
Standards
ETL, cETL
Color
White
Damp/Wet Rating
Wet Rated
Finish
Matte
Application
Indoor, Outdoor
Voltage
277 V
Item
Recessed Lighting Kits

Description

Illuminate your space with the INFRIBITE LED Recessed Downlight, Model IB-001-18-9W-10V, a premier lighting fixture that brings together energy efficiency and wide coverage. This 4-inch, 9W LED downlight floods your area with 850 lumens through a remarkably broad 120-degree beam angle, ensuring a well-lit environment with no dark spots. With the flexibility of 5CCT, easily transition from a warm 2700K to a crisp 5000K to match the lighting to your specific needs. The fixture's high CRI of over 80 captures the true color and essence of your interiors. Designed to function optimally in damp locations, this downlight is an excellent choice for bathrooms and kitchens alike. Dimming capabilities down to 5% with 0-10V dimmers allow for ultimate ambiance control, making it perfect for both vibrant gatherings and intimate settings. IC rated for insulation contact, this downlight is safe for a wide range of ceiling environments. Choose Model IB-001-18-9W-10V for a reliable, adaptable, and durable lighting solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products