
4 In 5CCT Selectable White 9 Watt 850LM 0-10V Dimmable LED Light 120-277V, 6PK
Mfr # IB-001-18-9W-10V-6PK
Zoro # G122702537
product price:Â $73.75
/pk 6, $12.29/eaKey Features
Application
Indoor, Outdoor
Dimmable
Triac Dimmable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
277 V
Lumens
850
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-001-18-9W-10V-6PK
Zoro #
G122702537
UPC #
810110831353
Country of Origin
China
Dimensions
Length
4.7 in
inside Diameter
4 in
Width
4.7 in
Height
1 in
Details
Application
Indoor, Outdoor
Dimmable
Triac Dimmable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
277 V
Lumens
850
Includes
Light, Driver, Cutout Template
Housing Material
Aluminum
Watts
9 W
Damp/Wet Rating
Wet Rated
CRI
80
IC Rating
IC Rated
Item
Recessed Lighting Kits
Color
White
Rated Life
50,000 Hours
Standards
ETL, cETL
Finish
Matte
Description
Illuminate your space with the INFRIBITE LED Recessed Downlight, Model IB-001-18-9W-10V, a premier lighting fixture that brings together energy efficiency and wide coverage. This 4-inch, 9W LED downlight floods your area with 850 lumens through a remarkably broad 120-degree beam angle, ensuring a well-lit environment with no dark spots. With the flexibility of 5CCT, easily transition from a warm 2700K to a crisp 5000K to match the lighting to your specific needs. The fixture's high CRI of over 80 captures the true color and essence of your interiors. Designed to function optimally in damp locations, this downlight is an excellent choice for bathrooms and kitchens alike. Dimming capabilities down to 5% with 0-10V dimmers allow for ultimate ambiance control, making it perfect for both vibrant gatherings and intimate settings. IC rated for insulation contact, this downlight is safe for a wide range of ceiling environments. Choose Model IB-001-18-9W-10V for a reliable, adaptable, and durable lighting solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.