4 In 5CCT Selectable White 9 Watt 850LM 0-10V Dimmable LED Light 120-277V

  • Mfr # IB-001-18-9W-10V

  • Zoro # G522702540


product price:  $13.59
/ea

Key Features

Dimmable
Triac Dimmable
Voltage
277 V
CRI
80
Length
4.7 in
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB-001-18-9W-10V
Zoro #
G522702540
UPC #
810110831346
Country of Origin
China

Dimensions

Length
4.7 in
Height
1 in
Width
4.7 in
inside Diameter
4 in

Details

Dimmable
Triac Dimmable
Voltage
277 V
CRI
80
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Material
Aluminum
Rated Life
50,000 Hours
Application
Indoor, Outdoor
Damp/Wet Rating
Wet Rated
Color
White
Watts
9 W
Lumens
850
Finish
Matte
Item
Recessed Lighting Kits
Standards
ETL, cETL
IC Rating
IC Rated
Includes
Light, Driver, Cutout Template

Description

Illuminate your space with the INFRIBITE LED Recessed Downlight, Model IB-001-18-9W-10V, a premier lighting fixture that brings together energy efficiency and wide coverage. This 4-inch, 9W LED downlight floods your area with 850 lumens through a remarkably broad 120-degree beam angle, ensuring a well-lit environment with no dark spots. With the flexibility of 5CCT, easily transition from a warm 2700K to a crisp 5000K to match the lighting to your specific needs. The fixture's high CRI of over 80 captures the true color and essence of your interiors. Designed to function optimally in damp locations, this downlight is an excellent choice for bathrooms and kitchens alike. Dimming capabilities down to 5% with 0-10V dimmers allow for ultimate ambiance control, making it perfect for both vibrant gatherings and intimate settings. IC rated for insulation contact, this downlight is safe for a wide range of ceiling environments. Choose Model IB-001-18-9W-10V for a reliable, adaptable, and durable lighting solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.