
4 In 6000K Clear White 9W 750LM LED Ceiling Light Kit, Dimmable, Wet Rated, 12PK
Mfr # IB-001-6-9W-WH-12PK
Zoro # G821736017
product price:Â $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
Key Features
Length
4.9 in
IC Rating
IC Rated
Housing Material
Aluminum
Width
4.9 in
Dimmable / Non-Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-001-6-9W-WH-12PK
Zoro #
G821736017
UPC #
850034629377
Country of Origin
China
Dimensions
Length
4.9 in
Width
4.9 in
Height
0.5 in
Nominal Size
4 in
Details
Item
Recessed Lighting Kits
IC Rating
IC Rated
Housing Material
Aluminum
Color Temperature
6000K
Dimmable / Non-Dimmable
Dimmable
Finish
Matte
Trim Color
White
Voltage
120 V
Dimming Type
Triac Dimmable
Application
Indoor, Outdoor
Damp/Wet Rating
Wet Rated
Includes
Light, Driver, Cutout Template
CRI
80
Rated Life
50000 hrs
Lumens
750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.