4 In Slim Recessed LED with Night Light 5CCT Selectable White 9 Watt 750LM Triac Dimmable, 6PK

  • Mfr # IB-001-28-9W-WH-6PK

  • Zoro # G922702546


product price:  $63.25
/pk 6, $10.54/ea

Key Features

Lumens
750
Voltage
120 V
Length
4.92 in
Width
4.92 in
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB-001-28-9W-WH-6PK
Zoro #
G922702546
UPC #
810110832008
Country of Origin
China

Dimensions

Length
4.92 in
Width
4.92 in
Height
0.9 in
inside Diameter
4 in

Details

Item
Recessed Lighting Kits
Lumens
750
Voltage
120 V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimmable
Triac Dimmable
Finish
Matte
Includes
Light, Driver, Cutout Template
IC Rating
IC Rated
Application
Indoor
Color
White
Damp/Wet Rating
Damp Rated
Standards
ETL, cETL
Watts
9 W
Rated Life
50,000 Hours
Housing Material
Aluminum
CRI
80

Description

Introducing the INFRIBITE 4-inch LED Recessed Downlight, Model IB-001-28-9W-WH, crafted to offer versatile lighting solutions with a unique dual functionality. This fixture combines a powerful 9-watt main light, adjustable across a 5CCT spectrum from 2700K to 5000K, with a dedicated 3-watt night light that emits a comforting 2200K glow. The main light is ideal for general lighting needs with its wide 120-degree beam angle, ensuring ample brightness for daily activities. Come nightfall, the built-in night light feature provides subtle, warm lighting that enhances safety without disrupting sleep patterns-perfect for hallways, bedrooms, or any area where you require minimal light during the night. Both lighting functions are fully Triac dimmable, giving you the flexibility to adjust brightness levels from vibrant illumination to a gentle glow, catering to any mood or time of day. The fixture is also damp rated and ETL certified, ensuring safety and durability in moisture-prone areas like bathrooms and kitchens. Backed by a 5-year limited warranty, the IB-001-28-9W-WH downlight promises reliability and long-term performance. Choose this LED downlight for its energy efficiency, innovative dual lighting capabilities, and the assurance of quality and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.