
4 In WiFi Smart 9W 810LM Recessed LED Ceiling Light, Alexa/Google, Wet Rated, 12PK
Mfr # IB-001-1-9W-WH-12PK
Zoro # G921736016
product price:Â $277.99
/pk 12, $23.17/ea
Free Shipping & Returns
Key Features
Lumens
810
Voltage
120 V
Width
4.9 in
IC Rating
IC Rated
Application
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IB-001-1-9W-WH-12PK
Zoro #
G921736016
UPC #
850034629322
Country of Origin
China
Dimensions
Width
4.9 in
Height
0.5 in
Length
4.9 in
Nominal Size
4 in
Details
Item
Recessed Lighting Kits
Lumens
810
Voltage
120 V
Color Temperature
Smart
IC Rating
IC Rated
Application
Indoor, Outdoor
Includes
Light, Driver, Cutout Template
Dimming Type
App Dimmable Only
Housing Material
Aluminum
Damp/Wet Rating
Wet Rated
Dimmable / Non-Dimmable
App Dimmable Only
CRI
80
Trim Color
White
Rated Life
50000 hrs
Finish
Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.