4 In WiFi Smart 9W 810LM Recessed LED Ceiling Light, Alexa/Google, Wet Rated, 6PK

  • Mfr # IB-001-1-9W-WH-6PK

  • Zoro # G421736035


product price:  $143.99
/pk 6, $24.00/ea
Free Shipping & Returns

Key Features

Lumens
810
Voltage
120 V
Length
4.9 in
Width
4.9 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IB-001-1-9W-WH-6PK
Zoro #
G421736035
UPC #
850034629162
Country of Origin
China

Dimensions

Length
4.9 in
Width
4.9 in
Height
0.5 in
Nominal Size
4 in

Details

Item
Recessed Lighting Kits
Lumens
810
Voltage
120 V
Color Temperature
Smart
Includes
Light, Driver, Cutout Template
IC Rating
IC Rated
Damp/Wet Rating
Wet Rated
Finish
Matte
Housing Material
Aluminum
Rated Life
50000 hrs
Dimmable / Non-Dimmable
App Dimmable Only
Application
Indoor, Outdoor
CRI
80
Dimming Type
App Dimmable Only
Trim Color
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.