
4 In WiFi Smart 9W 810LM Recessed LED Ceiling Light, Dimmable, Alexa/Google, Wet Rated
Mfr # IB-001-1-9W-WH
Zoro # G121736021
product price:Â $24.59
/eaKey Features
Lumens
810
Length
4.9 in
Includes
Light, Driver, Cutout Template
Rated Life
50000 hrs
IC Rating
IC Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-001-1-9W-WH
Zoro #
G121736021
UPC #
850034629001
Country of Origin
China
Dimensions
Length
4.9 in
Width
4.9 in
Height
0.5 in
Nominal Size
4 in
Details
Lumens
810
Includes
Light, Driver, Cutout Template
Rated Life
50000 hrs
Item
Recessed Lighting Kits
IC Rating
IC Rated
Voltage
120 V
CRI
80
Trim Color
White
Finish
Matte
Color Temperature
Smart
Housing Material
Aluminum
Dimming Type
App Dimmable Only
Application
Indoor, Outdoor
Dimmable / Non-Dimmable
App Dimmable Only
Damp/Wet Rating
Wet Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.