4 In. WiFi Smart 9W 810LM Recessed Retrofit LED Downlight Kit, Alexa/Google, Wet Rated

  • Mfr # IB-003-1-9W-WH

  • Zoro # G722702517


product price:  $21.35
/ea

Key Features

Watts
9 W
Lighting Certification
ETL, cETL
Lumens
810
Dimmable
App Dimmable Only
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IB-003-1-9W-WH
Zoro #
G722702517
UPC #
850034629643
Country of Origin
China

Dimensions

Length
5.5 in
Width
5.5 in
Height
2.83 in
inside Diameter
4 in

Details

Item
LED Retrofit Kits
Watts
9 W
Lighting Certification
ETL, cETL
Lumens
810
Dimmable
App Dimmable Only
Voltage
120 V
Rated Life
50,000 Hours
Color Temperature
RGB+CW-2700K-6500K
Color Rendering Index
90
IC Rating - Recessed Down Light
IC Rated
Damp/Wet Rating
Damp Rated
Finish
Matte
Bulb Primary Application
Indoor
Color
White
Includes
Light, Driver, E26 Connector, Cutout Template
Construction Material
Aluminum

Description

The Infibrite tunable white, color changing smart Wi-Fi LED recessed ceiling downlight retrofit kit works with Alexa and Google assistant and the Infibrite Android & iOS mobile app. Make your home a smart home easily and effortlessly with our smart led recessed lights. Easily turn lights on/off, dim, set groups and schedules with your smart phone or control lighting with simple voice commands. Set the lights to your mood, the tunable white feature lets you adjusts light color temperature from relaxing 2700K soft white to a bright 6500K daylight or chose any color in the rainbow and throw a party. Set up is simple with no smart home hub required. The recessed lighting connects directly to your Wi-Fi and can be controlled from anywhere as long as you have access to the internet. Designed to fit 4in cans / housings. This dimmable color-changing light produces 810 lumens using only 9 watts - up to 84% less energy than an equivalent 75 watt incandescent. The versatile recessed lighting kit is an easy and cost-effective way to introduce smart lighting for your home improvement. This reliable recessed light will shine for a long time without needing to be replaced. Now you can enjoy the advantages of energy saving LED with the convenience of smart home technology. To us at Infibrite, lighting and quality is everything. Infirbite offers a full line of energy efficient LED Bulbs, Recessed Lights and Retrofit Kits. Our lights are light weight and Wet Rated for use in Bathrooms and Soffits. Family owned and operated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.