50 Deg Angle 4In 5CCT Selectable White 12 Watt 960LM 0-10V Dimmable LED Light 120-277V, 6PK

  • Mfr # IB-017-8-12W-10V-6PK

  • Zoro # G522702557


product price:  $141.99
/pk 6, $23.67/ea
Free Shipping & Returns

Key Features

Lumens
960
Voltage
120 V
Length
4.1 in
Width
4.1 in
Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB-017-8-12W-10V-6PK
Zoro #
G522702557
UPC #
810110831315
Country of Origin
China

Dimensions

Length
4.1 in
Width
4.1 in
Height
2.4 in
inside Diameter
4 in

Details

Item
Recessed Lighting Kits
Lumens
960
Voltage
120 V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Material
Aluminum
Damp/Wet Rating
Damp Rated
Dimmable
0-10V Dimmable
Application
Indoor, Outdoor
Color
White
Standards
ETL, cETL
IC Rating
IC Rated
Watts
12 W
CRI
90
Includes
Light, Driver, Cutout Template
Rated Life
50,000 Hours
Finish
Matte

Description

Elevate your space with the INFRIBITE LED Recessed Downlight Model IB-017-8-12W-10V, engineered for versatility and performance. This 4-inch, 12W downlight casts a broad 50-degree beam, delivering a uniform 960-lumen brightness that's perfect for any setting. It’s not only power-smart but also gives you the freedom to adjust the mood with its 5CCT selectable color temperatures, ranging from a cozy 2700K to a lively 5000K. The light's high Color Rendering Index (CRI) of 90+ ensures that colors are depicted with precision, making this downlight a true asset for both homes and businesses that care about presenting in the best light. Its broad voltage compatibility (AC120-277V) and advanced 0-10V dimming technology provide smooth integration with your existing lighting system, allowing for a seamless and customizable lighting experience. INFRIBITE's downlight is the perfect convergence of efficiency, quality, and elegance in lighting design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.