
50 Deg Angle 4In 5CCT Selectable White 12 Watt 960LM Triac Dimmable LED Light, 6PK
Mfr # IB-017-8-12W-6PK
Zoro # G122702582
product price:Â $113.99
/pk 6, $19.00/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Finish
Matte
Height
2.4 in
Damp/Wet Rating
Damp Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-017-8-12W-6PK
Zoro #
G122702582
UPC #
810110831278
Country of Origin
China
Dimensions
Height
2.4 in
inside Diameter
4 in
Width
4.1 in
Length
4.1 in
Details
Item
Recessed Lighting Kits
Housing Material
Aluminum
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Finish
Matte
Damp/Wet Rating
Damp Rated
CRI
80
IC Rating
IC Rated
Application
Indoor, Outdoor
Rated Life
50,000 Hours
Voltage
120 V
Color
White
Includes
Light, Driver, Cutout Template
Watts
12 W
Dimmable
Triac Dimmable
Standards
ETL, cETL
Lumens
1200
Description
Discover superior lighting with INFRIBITE's LED Recessed Downlight, Model IB-017-8-12W, which offers a harmonious combination of efficiency and coverage. This 4-inch, 12-watt downlight provides a broad and bright 1200 lumen output, encased in a design that maximizes energy savings. Its wide 50-degree beam angle ensures that every corner of your room is well-lit, perfect for creating an inviting atmosphere. The 5CCT feature lets you choose from five different color temperatures, ranging from a warm 2700K to a daylight-like 5000K, allowing for perfect lighting adaptability. The high Color Rendering Index (CRI) of over 80 enhances the true beauty of your space by bringing out the authentic colors of your interiors. With Triac dimmable capabilities, you have the power to fine-tune your lighting for any occasion, from a subtle glow to full brightness. Suitable for various settings, this downlight operates within the standard AC100-120V voltage range. Opt for the IB-017-8-12W downlight for an impeccable balance of luminosity and energy efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.