
50 Deg Angle 4In 5CCT Selectable White 12 Watt 960LM Triac Dimmable LED Light
Mfr # IB-017-8-12W
Zoro # G622702600
product price: $19.89
/eaKey Features
Damp/Wet Rating
Damp Rated
Voltage
120 V
Lumens
1200
Width
4.1 in
Standards
ETL, cETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-017-8-12W
Zoro #
G622702600
UPC #
810110831261
Country of Origin
China
Dimensions
Width
4.1 in
Height
2.4 in
Length
4.1 in
inside Diameter
4 in
Details
Damp/Wet Rating
Damp Rated
Voltage
120 V
Lumens
1200
Standards
ETL, cETL
Watts
12 W
Application
Indoor, Outdoor
Finish
Matte
Item
Recessed Lighting Kits
Includes
Light, Driver, Cutout Template
Color
White
IC Rating
IC Rated
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Rated Life
50,000 Hours
Dimmable
Triac Dimmable
CRI
80
Housing Material
Aluminum
Description
Discover superior lighting with INFRIBITE's LED Recessed Downlight, Model IB-017-8-12W, which offers a harmonious combination of efficiency and coverage. This 4-inch, 12-watt downlight provides a broad and bright 1200 lumen output, encased in a design that maximizes energy savings. Its wide 50-degree beam angle ensures that every corner of your room is well-lit, perfect for creating an inviting atmosphere. The 5CCT feature lets you choose from five different color temperatures, ranging from a warm 2700K to a daylight-like 5000K, allowing for perfect lighting adaptability. The high Color Rendering Index (CRI) of over 80 enhances the true beauty of your space by bringing out the authentic colors of your interiors. With Triac dimmable capabilities, you have the power to fine-tune your lighting for any occasion, from a subtle glow to full brightness. Suitable for various settings, this downlight operates within the standard AC100-120V voltage range. Opt for the IB-017-8-12W downlight for an impeccable balance of luminosity and energy efficiency.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.