6 In 2700K Soft White 12W 1050LM LED Ceiling Light Kit, Dimmable, Wet Rated, 6PK

  • Mfr # IB-002-2-12W-WH-6PK

  • Zoro # G821736024


product price:  $74.99
/pk 6, $12.50/ea

Key Features

Width
6.8 in
Voltage
120 V
Damp/Wet Rating
Wet Rated
Dimming Type
Triac Dimmable
Lumens
1050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-002-2-12W-WH-6PK
Zoro #
G821736024
UPC #
850034629254
Country of Origin
China

Dimensions

Width
6.8 in
Length
6.8 in
Nominal Size
6 in
Height
0.5 in

Details

Voltage
120 V
Damp/Wet Rating
Wet Rated
Item
Recessed Lighting Kits
Color Temperature
2700K
Dimming Type
Triac Dimmable
Lumens
1050
Housing Material
Aluminum
Finish
Matte
CRI
80
Includes
Light, Driver, Cutout Template
IC Rating
IC Rated
Dimmable / Non-Dimmable
Dimmable
Application
Indoor, Outdoor
Trim Color
White
Rated Life
50000 hrs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.