6 In 2700K Soft White 12W 1050LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated

  • Mfr # IB-002-2-12W-WH

  • Zoro # G921736054


product price: $13.89
/ea

Key Features

Lumens
1050
Voltage
120 V
Height
0.5 in
Dimming Type
Triac Dimmable
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-002-2-12W-WH
Zoro #
G921736054
UPC #
850034629094
Country of Origin
China

Dimensions

Height
0.5 in
Width
6.8 in
Nominal Size
6 in
Length
6.8 in

Details

Lumens
1050
Voltage
120 V
Dimming Type
Triac Dimmable
Rated Life
50000 hrs
Color Temperature
2700K
Includes
Light, Driver, Cutout Template
Item
Recessed Lighting Kits
Dimmable / Non-Dimmable
Dimmable
Damp/Wet Rating
Wet Rated
Trim Color
White
Application
Indoor, Outdoor
Housing Material
Aluminum
Finish
Matte
IC Rating
IC Rated
CRI
80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.