6 In 3000K Warm White 12W 1050LM LED Ceiling Light Kit, Dimmable, Wet Rated, 24PK
- Mfr # IB-002-3-12W-WH-24PK
- Zoro # G721736032
product price:Â
$
299.99
/pk of 24, $12.50/ea
Free Shipping & Returns
Key Features
Lumens
1050
Voltage
120V
Length
6.8 in
Width
6.8 in
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IB-002-3-12W-WH-24PK
- Zoro #
- G721736032
- UPC #
- 850034629582
- Country of Origin
- China
- Item
- Recessed Lighting Kits
- Lumens
- 1050
- Voltage
- 120V
- Color Temperature
- 3000 K
- Includes
- Light, Driver, Cutout Template
- Dimmable / Non-Dimmable
- Dimmable
- IC Rating
- IC Rated
- Trim Color
- White
- Housing Material
- Aluminum
- CRI
- 80
- Application
- Indoor, Outdoor
- Dimming Type
- Triac Dimmable
- Damp/Wet Rating
- Wet Rated
- Finish
- Matte
- Rated Life
- 50,000 hr
Dimensions
- Length
- 6.8 in
- Width
- 6.8 in
- Height
- 0.5 in
- Nominal Size
- 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.