6 In 3CCT Selectable 12W 1050LM LED Ceiling Light Kit, Dimmable, Wet Rated, 12PK

  • Mfr # IB-002-7-12W-WH-12PK

  • Zoro # G321736029


product price:  $157.99
/pk 12, $13.17/ea
Free Shipping & Returns

Key Features

Application
Indoor, Outdoor
Length
6.8 in
Height
0.5 in
Includes
Light, Driver, Cutout Template
Width
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-002-7-12W-WH-12PK
Zoro #
G321736029
UPC #
850034629469
Country of Origin
China

Dimensions

Length
6.8 in
Height
0.5 in
Width
6.8 in
Nominal Size
6 in

Details

Application
Indoor, Outdoor
Includes
Light, Driver, Cutout Template
Item
Recessed Lighting Kits
Finish
Matte
Color Temperature
3000/4000/5000K
Lumens
1050
CRI
80
Trim Color
White
Dimming Type
Triac Dimmable
Housing Material
Aluminum
Damp/Wet Rating
Wet Rated
Rated Life
50000 hrs
Voltage
120 V
IC Rating
IC Rated
Dimmable / Non-Dimmable
Dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.