6 In 3CCT Selectable 12W 1050LM LED Ceiling Light Kit, Dimmable, Wet Rated, 24PK

  • Mfr # IB-002-7-12W-WH-24PK

  • Zoro # G221736037


product price:  $299.99
/pk 24, $12.50/ea
Free Shipping & Returns

Key Features

Rated Life
50000 hrs
Trim Color
White
CRI
80
Voltage
120 V
Length
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB-002-7-12W-WH-24PK
Zoro #
G221736037
UPC #
850034629629
Country of Origin
China

Dimensions

Nominal Size
6 in
Length
6.8 in
Width
6.8 in
Height
0.5 in

Details

Color Temperature
3000/4000/5000K
Rated Life
50000 hrs
Trim Color
White
CRI
80
Voltage
120 V
Includes
Light, Driver, Cutout Template
Housing Material
Aluminum
Item
Recessed Lighting Kits
Dimming Type
Triac Dimmable
Application
Indoor, Outdoor
Dimmable / Non-Dimmable
Dimmable
IC Rating
IC Rated
Finish
Matte
Lumens
1050
Damp/Wet Rating
Wet Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.