
6 In 3CCT Selectable 12W 1050LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated, 6PK
Mfr # IB-002-7-12W-WH-6PK
Zoro # G721736049
product price:Â $74.99
/pk 6, $12.50/eaKey Features
Application
Indoor, Outdoor
IC Rating
IC Rated
Dimmable / Non-Dimmable
Dimmable
Length
6.8 in
Trim Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-002-7-12W-WH-6PK
Zoro #
G721736049
UPC #
850034629308
Country of Origin
China
Dimensions
Length
6.8 in
Width
6.8 in
Height
0.5 in
Nominal Size
6 in
Details
Application
Indoor, Outdoor
IC Rating
IC Rated
Dimmable / Non-Dimmable
Dimmable
Trim Color
White
Finish
Matte
Includes
Light, Driver, Cutout Template
Item
Recessed Lighting Kits
Dimming Type
Triac Dimmable
CRI
80
Damp/Wet Rating
Wet Rated
Rated Life
50000 hrs
Voltage
120 V
Color Temperature
3000/4000/5000K
Lumens
1050
Housing Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.