6 In 4000K Cool White 12W 1050LM LED Ceiling Light Kit, Dimmable, Wet Rated, 24PK

  • Mfr # IB-002-4-12W-WH-24PK

  • Zoro # G421736004


product price:  $299.99
/pk 24, $12.50/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Width
6.8 in
Includes
Light, Driver, Cutout Template
Housing Material
Aluminum
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB-002-4-12W-WH-24PK
Zoro #
G421736004
UPC #
850034629599
Country of Origin
China

Dimensions

Width
6.8 in
Height
0.5 in
Length
6.8 in
Nominal Size
6 in

Details

Voltage
120 V
Includes
Light, Driver, Cutout Template
Housing Material
Aluminum
Color Temperature
4000K
CRI
80
Rated Life
50000 hrs
Damp/Wet Rating
Wet Rated
Dimming Type
Triac Dimmable
Item
Recessed Lighting Kits
Finish
Matte
Dimmable / Non-Dimmable
Dimmable
Lumens
1050
Trim Color
White
Application
Indoor, Outdoor
IC Rating
IC Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.