6 In 4000K Cool White 12W 1050LM LED Ceiling Light Kit, Dimmable, Wet Rated, 6PK

  • Mfr # IB-002-4-12W-WH-6PK

  • Zoro # G521736003


product price:  $74.99
/pk 6, $12.50/ea

Key Features

Rated Life
50000 hrs
Application
Indoor, Outdoor
Width
6.8 in
Height
0.5 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB-002-4-12W-WH-6PK
Zoro #
G521736003
UPC #
850034629278
Country of Origin
China

Dimensions

Width
6.8 in
Height
0.5 in
Nominal Size
6 in
Length
6.8 in

Details

Item
Recessed Lighting Kits
Rated Life
50000 hrs
Application
Indoor, Outdoor
Voltage
120 V
Color Temperature
4000K
Dimming Type
Triac Dimmable
Includes
Light, Driver, Cutout Template
Lumens
1050
IC Rating
IC Rated
Trim Color
White
CRI
80
Housing Material
Aluminum
Dimmable / Non-Dimmable
Dimmable
Finish
Matte
Damp/Wet Rating
Wet Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.