
6 In 5000K Daylight 12W 1050LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated, 12PK
Mfr # IB-002-5-12W-WH-12PK
Zoro # G121736052
product price:Â $153.99
/pk 12, $12.83/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Wet Rated
Dimmable / Non-Dimmable
Dimmable
Voltage
120 V
Includes
Light, Driver, Cutout Template
Application
Indoor, Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-002-5-12W-WH-12PK
Zoro #
G121736052
UPC #
850034629445
Country of Origin
China
Dimensions
Height
0.5 in
Length
6.8 in
Width
6.8 in
Nominal Size
6 in
Details
Damp/Wet Rating
Wet Rated
Dimmable / Non-Dimmable
Dimmable
Voltage
120 V
Includes
Light, Driver, Cutout Template
Application
Indoor, Outdoor
Color Temperature
5000K
Finish
Matte
Item
Recessed Lighting Kits
CRI
80
Housing Material
Aluminum
Dimming Type
Triac Dimmable
Rated Life
50000 hrs
IC Rating
IC Rated
Trim Color
White
Lumens
1050
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.