6 In 5000K Daylight 12W 1050LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated, 6PK

  • Mfr # IB-002-5-12W-WH-6PK

  • Zoro # G621735999


product price:  $83.29
/pk 6, $13.88/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Application
Indoor, Outdoor
Rated Life
50000 hrs
Dimming Type
Triac Dimmable
Width
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-002-5-12W-WH-6PK
Zoro #
G621735999
UPC #
850034629285
Country of Origin
China

Dimensions

Width
6.8 in
Length
6.8 in
Nominal Size
6 in
Height
0.5 in

Details

Voltage
120 V
Application
Indoor, Outdoor
Color Temperature
5000K
Rated Life
50000 hrs
Dimming Type
Triac Dimmable
Finish
Matte
Includes
Light, Driver, Cutout Template
Dimmable / Non-Dimmable
Dimmable
Damp/Wet Rating
Wet Rated
Housing Material
Aluminum
Trim Color
White
CRI
80
Lumens
1050
IC Rating
IC Rated
Item
Recessed Lighting Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.