
6 In 5000K Daylight 12W 1050LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated
Mfr # IB-002-5-12W-WH
Zoro # G721736025
product price: $13.89
/eaKey Features
Height
0.5 in
Trim Color
White
Lumens
1050
Includes
Light, Driver, Cutout Template
Damp/Wet Rating
Wet Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-002-5-12W-WH
Zoro #
G721736025
UPC #
850034629124
Country of Origin
China
Dimensions
Height
0.5 in
Nominal Size
6 in
Length
6.8 in
Width
6.8 in
Details
Trim Color
White
Item
Recessed Lighting Kits
Lumens
1050
Includes
Light, Driver, Cutout Template
Damp/Wet Rating
Wet Rated
Dimming Type
Triac Dimmable
Housing Material
Aluminum
Application
Indoor, Outdoor
CRI
80
Finish
Matte
Voltage
120 V
Dimmable / Non-Dimmable
Dimmable
IC Rating
IC Rated
Color Temperature
5000K
Rated Life
50000 hrs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.