
6 In 5CCT Selectable 12W 1050LM LED Ceiling Light Kit, Dimmable, Wet Rated, 12PK
Mfr # IB-002-8-12W-WH-12PK
Zoro # G021736015
product price:Â $170.99
/pk 12, $14.25/ea
Free Shipping & Returns
Key Features
Length
6.8 in
Width
6.8 in
CRI
80
Finish
Matte
Includes
Light, Driver, Cutout Template
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-002-8-12W-WH-12PK
Zoro #
G021736015
UPC #
850034629476
Country of Origin
China
Dimensions
Length
6.8 in
Width
6.8 in
Nominal Size
6 in
Height
0.5 in
Details
Item
Recessed Lighting Kits
CRI
80
Finish
Matte
Includes
Light, Driver, Cutout Template
Application
Indoor, Outdoor
Lumens
1050
Dimming Type
Triac Dimmable
Color Temperature
2700/3000/3500/4000/5000K
Voltage
120 V
Dimmable / Non-Dimmable
Dimmable
IC Rating
IC Rated
Rated Life
50000 hrs
Trim Color
White
Damp/Wet Rating
Wet Rated
Housing Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.