
6 In 5CCT Selectable 12W 1050LM LED Ceiling Light Kit, Dimmable, Wet Rated, 24PK
Mfr # IB-002-8-12W-WH-24PK
Zoro # G521736034
product price:Â $299.99
/pk 24, $12.50/ea
Free Shipping & Returns
Key Features
CRI
80
Dimming Type
Triac Dimmable
Trim Color
White
Rated Life
50000 hrs
Application
Indoor, Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-002-8-12W-WH-24PK
Zoro #
G521736034
UPC #
850034629636
Country of Origin
China
Dimensions
Height
0.5 in
Width
6.8 in
Length
6.8 in
Nominal Size
6 in
Details
CRI
80
Dimming Type
Triac Dimmable
Trim Color
White
Item
Recessed Lighting Kits
Rated Life
50000 hrs
Application
Indoor, Outdoor
Voltage
120 V
Housing Material
Aluminum
Dimmable / Non-Dimmable
Dimmable
Lumens
1050
IC Rating
IC Rated
Includes
Light, Driver, Cutout Template
Color Temperature
2700/3000/3500/4000/5000K
Finish
Matte
Damp/Wet Rating
Wet Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.