Zoro Homepage

6 In 5CCT Selectable 12W 1050LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated

  • Mfr # IB-002-8-12W-WH

  • Zoro # G821736055


product price: $13.89
/ea

Key Features

Nominal Size
6 in
Trim Color
White
Voltage
120 V
CRI
80
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-002-8-12W-WH
Zoro #
G821736055
UPC #
850034629155
Country of Origin
China

Dimensions

Nominal Size
6 in
Height
0.5 in
Length
6.8 in
Width
6.8 in

Details

Item
Recessed Lighting Kits
Trim Color
White
Voltage
120 V
CRI
80
Finish
Matte
IC Rating
IC Rated
Color Temperature
2700/3000/3500/4000/5000K
Damp/Wet Rating
Wet Rated
Application
Indoor, Outdoor
Rated Life
50000 hrs
Dimming Type
Triac Dimmable
Dimmable / Non-Dimmable
Dimmable
Includes
Light, Driver, Cutout Template
Housing Material
Aluminum
Lumens
1050

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.