6 In. 5CCT Selectable 12W 1100LM Recessed Retrofit LED Sleek Downlight, Dimmable, Wet Rated

  • Mfr # IB-006-8-12W-WH

  • Zoro # G022702576


product price:  $9.65
/ea

Key Features

Watts
12 W
Voltage
120 V
Construction Material
Aluminum
Includes
Light, Driver, E26 Connector, Cutout Template
Height
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-006-8-12W-WH
Zoro #
G022702576
UPC #
850034629810
Country of Origin
China

Dimensions

Height
2.17 in
inside Diameter
6 in
Width
7.4 in
Length
7.4 in

Details

Watts
12 W
Voltage
120 V
Construction Material
Aluminum
Includes
Light, Driver, E26 Connector, Cutout Template
Lighting Certification
ETL, cETL
IC Rating - Recessed Down Light
IC Rated
Color Rendering Index
80
Finish
Matte
Color
White
Damp/Wet Rating
Damp Rated
Item
LED Retrofit Kits
Dimmable
Triac Dimmable
Rated Life
50,000 Hours
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Bulb Primary Application
Indoor
Lumens
1100

Description

Update your current lighting to energy saving LED with an LED Downlight Retrofit Kit with Smooth Trim and the highest quality energy efficient light. Our high-powered LEDs provide vivid colors and contrast making your home and office appear more vibrant. This kit will fit most 5 inch and 6 inch recessed cans, includes an LED that is dimmable and will replace a 75-Watt equivalent incandescent bulb. It produces a similar light output while using less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. These Retrofit Kits have an average life of 50,000-hours/45.7-years and are Energy Star Certified. This kit is easy to install, comes with a standard base adapter and a pre-mounted trim for a hassle- free do-it-yourself installation. Thes LED Downlight Retrofit lights are ideal for residential use in bedrooms, bathrooms, kitchens, living rooms, dining rooms and for commercial use as general lighting in retail and hospitality spaces. Featuring a sleek, smooth, white design, this downlight is equipped for use in new construction, remodel and retrofit, replacing your current recessed bulbs. Infibrite upholds the highest standards for all our recessed lights, retrofit lights, light bulbs, fixtures and string lights with optimal performance and safety. This kit includes a Medium E26 Base adapter; great value along with the convenience and ease of purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.