
6 In 5CCT Selectable White 12 Watt 1200LM 0-10V Dimmable LED Light 120-277V, 12PK
Mfr # IB-002-18-12W-10V-12PK
Zoro # G322702566
product price:Â $168.99
/pk 12, $14.08/ea
Free Shipping & Returns
Key Features
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
1200
Watts
12 W
Dimmable
0-10V Dimmable
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-002-18-12W-10V-12PK
Zoro #
G322702566
UPC #
810110831407
Country of Origin
China
Dimensions
Height
1 in
Width
6.7 in
inside Diameter
6 in
Length
6.7 in
Details
Item
Recessed Lighting Kits
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
1200
Watts
12 W
Dimmable
0-10V Dimmable
Color
White
IC Rating
IC Rated
Rated Life
50,000 Hours
CRI
80
Voltage
277 V
Application
Indoor, Outdoor
Housing Material
Aluminum
Standards
ETL, cETL
Includes
Light, Driver, Cutout Template
Damp/Wet Rating
Wet Rated
Finish
Matte
Description
The INFRIBITE LED Recessed Downlight Model IB-002-18-12W-10V is a premium lighting solution that combines modern efficiency with wide-reaching illumination. This 6-inch, 12W LED downlight projects 1200 lumens of light across an expansive 120-degree beam angle, ensuring no corner goes unnoticed. Tailor the ambiance of any room with a 5CCT range from a warm 2700K to a bright 5000K, all within the same fixture. Its exceptional CRI of 80+ means the true colors of your environment will shine through, making it an ideal choice for both residential and commercial spaces. This downlight has been thoughtfully designed to perform in damp environments, giving you flexibility in placement from kitchens to bathrooms. In addition to its broad voltage range (AC120-277V), the light's 0-10V dimming capability allows for precise control over brightness levels, perfect for creating the desired atmosphere. Choose the IB-002-18-12W-10V downlight for dependable, adaptable, and high-quality lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.