
6 In 5CCT Selectable White 12 Watt 1200LM 0-10V Dimmable LED Light 120-277V, 6PK
Mfr # IB-002-18-12W-10V-6PK
Zoro # G922702560
product price:Â $92.29
/pk 6, $15.38/ea
Free Shipping & Returns
Key Features
Width
6.7 in
Length
6.7 in
Rated Life
50,000 Hours
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-002-18-12W-10V-6PK
Zoro #
G922702560
UPC #
810110831391
Country of Origin
China
Dimensions
Width
6.7 in
Length
6.7 in
Height
1 in
inside Diameter
6 in
Details
Rated Life
50,000 Hours
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Color
White
Item
Recessed Lighting Kits
Includes
Light, Driver, Cutout Template
Application
Indoor, Outdoor
Voltage
277 V
Lumens
1200
Finish
Matte
Watts
12 W
Damp/Wet Rating
Wet Rated
CRI
80
Housing Material
Aluminum
IC Rating
IC Rated
Dimmable
0-10V Dimmable
Standards
ETL, cETL
Description
The INFRIBITE LED Recessed Downlight Model IB-002-18-12W-10V is a premium lighting solution that combines modern efficiency with wide-reaching illumination. This 6-inch, 12W LED downlight projects 1200 lumens of light across an expansive 120-degree beam angle, ensuring no corner goes unnoticed. Tailor the ambiance of any room with a 5CCT range from a warm 2700K to a bright 5000K, all within the same fixture. Its exceptional CRI of 80+ means the true colors of your environment will shine through, making it an ideal choice for both residential and commercial spaces. This downlight has been thoughtfully designed to perform in damp environments, giving you flexibility in placement from kitchens to bathrooms. In addition to its broad voltage range (AC120-277V), the light's 0-10V dimming capability allows for precise control over brightness levels, perfect for creating the desired atmosphere. Choose the IB-002-18-12W-10V downlight for dependable, adaptable, and high-quality lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.