6 In 5CCT Selectable White 12 Watt 1200LM 0-10V Dimmable LED Light 120-277V

  • Mfr # IB-002-18-12W-10V

  • Zoro # G522702595


product price:  $16.39
/ea

Key Features

Voltage
277 V
Watts
12 W
IC Rating
IC Rated
Color
White
Lumens
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-002-18-12W-10V
Zoro #
G522702595
UPC #
810110831384
Country of Origin
China

Dimensions

Length
6.7 in
inside Diameter
6 in
Height
1 in
Width
6.7 in

Details

Voltage
277 V
Watts
12 W
Item
Recessed Lighting Kits
IC Rating
IC Rated
Color
White
Lumens
1200
CRI
80
Standards
ETL, cETL
Damp/Wet Rating
Wet Rated
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimmable
0-10V Dimmable
Housing Material
Aluminum
Rated Life
50,000 Hours
Finish
Matte
Application
Indoor, Outdoor
Includes
Light, Driver, Cutout Template

Description

The INFRIBITE LED Recessed Downlight Model IB-002-18-12W-10V is a premium lighting solution that combines modern efficiency with wide-reaching illumination. This 6-inch, 12W LED downlight projects 1200 lumens of light across an expansive 120-degree beam angle, ensuring no corner goes unnoticed. Tailor the ambiance of any room with a 5CCT range from a warm 2700K to a bright 5000K, all within the same fixture. Its exceptional CRI of 80+ means the true colors of your environment will shine through, making it an ideal choice for both residential and commercial spaces. This downlight has been thoughtfully designed to perform in damp environments, giving you flexibility in placement from kitchens to bathrooms. In addition to its broad voltage range (AC120-277V), the light's 0-10V dimming capability allows for precise control over brightness levels, perfect for creating the desired atmosphere. Choose the IB-002-18-12W-10V downlight for dependable, adaptable, and high-quality lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products