6 In 6000K Clear White 12W 1050LM LED Ceiling Light Kit, Dimmable, Wet Rated, 12PK

  • Mfr # IB-002-6-12W-WH-12PK

  • Zoro # G021735995


product price:  $149.99
/pk 12, $12.50/ea
Free Shipping & Returns

Key Features

Height
0.5 in
Includes
Light, Driver, Cutout Template
IC Rating
IC Rated
Damp/Wet Rating
Wet Rated
Lumens
1050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB-002-6-12W-WH-12PK
Zoro #
G021735995
UPC #
850034629452
Country of Origin
China

Dimensions

Height
0.5 in
Nominal Size
6 in
Length
6.8 in
Width
6.8 in

Details

Item
Recessed Lighting Kits
Includes
Light, Driver, Cutout Template
IC Rating
IC Rated
Damp/Wet Rating
Wet Rated
Lumens
1050
Voltage
120 V
Dimming Type
Triac Dimmable
Dimmable / Non-Dimmable
Dimmable
Trim Color
White
Application
Indoor, Outdoor
Color Temperature
6000K
CRI
80
Housing Material
Aluminum
Finish
Matte
Rated Life
50000 hrs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.