
6 In 6000K Clear White 12W 1050LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated
Mfr # IB-002-6-12W-WH
Zoro # G821736048
product price: $13.89
/eaKey Features
Housing Material
Aluminum
Finish
Matte
Application
Indoor, Outdoor
Width
6.8 in
IC Rating
IC Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-002-6-12W-WH
Zoro #
G821736048
UPC #
850034629131
Country of Origin
China
Dimensions
Width
6.8 in
Height
0.5 in
Length
6.8 in
Nominal Size
6 in
Details
Housing Material
Aluminum
Finish
Matte
Application
Indoor, Outdoor
IC Rating
IC Rated
Rated Life
50000 hrs
Dimming Type
Triac Dimmable
Includes
Light, Driver, Cutout Template
Item
Recessed Lighting Kits
Voltage
120 V
Lumens
1050
Dimmable / Non-Dimmable
Dimmable
CRI
80
Trim Color
White
Color Temperature
6000K
Damp/Wet Rating
Wet Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.