
6 In WiFi Smart 12W 1100LM LED Recessed Ceiling Light, Dimmable, Alexa/Google, Wet Rated
Mfr # IB-002-1-12W-WH
Zoro # G921736030
product price:Â $32.29
/eaKey Features
Finish
Matte
Includes
Light, Driver, Cutout Template
Housing Material
Aluminum
IC Rating
IC Rated
Damp/Wet Rating
Wet Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-002-1-12W-WH
Zoro #
G921736030
UPC #
850034629087
Country of Origin
China
Dimensions
Length
6.8 in
Width
6.8 in
Nominal Size
6 in
Height
0.5 in
Details
Finish
Matte
Includes
Light, Driver, Cutout Template
Housing Material
Aluminum
IC Rating
IC Rated
Damp/Wet Rating
Wet Rated
Application
Indoor, Outdoor
Dimming Type
App Dimmable Only
Item
Recessed Lighting Kits
Dimmable / Non-Dimmable
App Dimmable Only
Lumens
1100
Voltage
120 V
Rated Life
50000 hrs
Trim Color
White
CRI
80
Color Temperature
Smart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.