6 In WiFi Smart 12W 1100LM Thin Recessed LED, Alexa/Google, Wet Rated, 12PK
- Mfr # IB-002-1-12W-WH-12PK
- Zoro # G121736038
product price:Â
$
417.99
/pk of 12, $34.83/ea
Free Shipping & Returns
Key Features
Lumens
1100
Voltage
120V
Length
6.8 in
Width
6.8 in
Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IB-002-1-12W-WH-12PK
- Zoro #
- G121736038
- UPC #
- 850034629407
- Country of Origin
- China
Dimensions
- Length
- 6.8 in
- Width
- 6.8 in
- Height
- 1/2 in
- Nominal Size
- 6 in
Details
- Item
- Recessed Lighting Kits
- Lumens
- 1100
- Voltage
- 120V
- Color Temperature
- 2700 K to 6500 K
- Includes
- Light, Driver, Cutout Template
- Trim Color
- White
- Housing Material
- Aluminum
- Damp/Wet Rating
- Wet Rated
- Application
- Indoor, Outdoor
- Finish
- Matte
- IC Rating
- IC Rated
- Rated Life
- 50,000 hr
- Dimmable / Non-Dimmable
- App Dimmable Only
- Dimming Type
- App Dimmable Only
- CRI
- 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.