A19 WiFi Smart LED Light Bulb, 8W 800LM, Alexa/Google/SIRI, ETL and Energy Star, 48PK
- Mfr # IB-007-1-8W-WH-48PK
- Zoro # G122702513
product price:Â
$
330.99
/pk of 48, $6.90/ea
Free Shipping & Returns
Key Features
Voltage
120V
Color Temperature
2700 K to 6500 K
Dimmable
App Dimmable Only
Lumens
800
Rated Life
20,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IB-007-1-8W-WH-48PK
- Zoro #
- G122702513
- UPC #
- 810110830943
- Country of Origin
- China
- Item
- Light Bulbs
- Voltage
- 120V
- Watts
- 9 W
- Bulb Shape
- A21
- Color Temperature
- 2700 K to 6500 K
- Dimmable
- App Dimmable Only
- Lumens
- 800
- Rated Life
- 20,000 hr
- Color
- White
- Application
- Indoor
- Material
- Aluminum
- Includes
- Light
- Damp/Wet Rating
- Damp Rated
- Color Rendering Index
- 80
- IC Rating
- IC Rated
- Lighting Certification
- ETL, cETL
- Finish
- Matte
Description
The Infibrite tunable white, color changing smart Wi-Fi LED light bulb works with Alexa and Google assistant and the Infibrite Android & iOS mobile app. Make your home a smart home easily and effortlessly with our smart led light bulbs. Easily turn lights on/off, dim, set groups and schedules with your smart phone or control lighting with simple voice commands. Set the lights to your mood, the tunable white feature lets you adjusts light color temperature from relaxing 2700K soft white to a bright 6500K daylight or chose any color in the rainbow and throw a party. Set up is simple with no smart home hub required. The recessed lighting connects directly to your Wi-Fi and can be controlled from anywhere as long as you have access to the internet. This dimmable color-changing light produces 800 lumens using only 8 watts - up to 84% less energy than an equivalent 75 watt incandescent. The versatile recessed lighting kit is an easy and cost-effective way to introduce smart lighting for your home improvement. This reliable recessed light will shine for a long time without needing to be replaced. Now you can enjoy the advantages of energy saving LED with the convenience of smart home technology. To us at Infibrite, lighting and quality is everything. Infirbite offers a full line of energy efficient LED Bulbs, Recessed Lights and Retrofit Kits. Our lights are light weight and Wet Rated for use in Bathrooms and Soffits. Family owned and operated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.