Shop INFIBRITE

A21 WiFi Smart LED Light Bulb, 12W 1100LM, Alexa/Google/SIRI, ETL and Energy Star, 24PK

  • Mfr # IB-008-1-12W-WH-24PK

  • Zoro # G822702493


product price:  $193.99
/pk 24, $8.08/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Color Temperature
RGB+CW-2700K-6500K
Dimmable
App Dimmable Only
Lumens
1100
Rated Life
20,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IB-008-1-12W-WH-24PK
Zoro #
G822702493
UPC #
810110830936
Country of Origin
China

Details

Item
Light Bulbs
Voltage
120 V
Watts
12
Bulb Shape
A21
Color Temperature
RGB+CW-2700K-6500K
Dimmable
App Dimmable Only
Lumens
1100
Rated Life
20,000 hr
Lighting Certification
ETL, cETL
Material
Aluminum
Finish
Matte
Color
White
Color Rendering Index
80
Application
Indoor
Damp/Wet Rating
Damp Rated
Includes
Light
IC Rating
IC Rated

Description

The Infibrite tunable white, color changing smart Wi-Fi LED light bulb works with Alexa and Google assistant and the Infibrite Android & iOS mobile app. Make your home a smart home easily and effortlessly with our smart led light bulbs. Easily turn lights on/off, dim, set groups and schedules with your smart phone or control lighting with simple voice commands. Set the lights to your mood, the tunable white feature lets you adjusts light color temperature from relaxing 2700K soft white to a bright 6500K daylight or chose any color in the rainbow and throw a party. Set up is simple with no smart home hub required. The recessed lighting connects directly to your Wi-Fi and can be controlled from anywhere as long as you have access to the internet. This dimmable color-changing light produces 1100 lumens using only 12 watts - up to 84% less energy than an equivalent 75 watt incandescent. The versatile recessed lighting kit is an easy and cost-effective way to introduce smart lighting for your home improvement. This reliable recessed light will shine for a long time without needing to be replaced. Now you can enjoy the advantages of energy saving LED with the convenience of smart home technology. To us at Infibrite, lighting and quality is everything. Infirbite offers a full line of energy efficient LED Bulbs, Recessed Lights and Retrofit Kits. Our lights are light weight and Wet Rated for use in Bathrooms and Soffits. Family owned and operated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.