Gimbal 24 Deg Angle 4In 5CCT Selectable 12 Watt 960LM 0-10V Dimmable LED Light 120-277V, 24PK

  • Mfr # IB-015-8-12W-10V-24PK

  • Zoro # G822702479


product price:  $503.99
/pk 24, $21.00/ea
Free Shipping & Returns

Key Features

Width
4.3 in
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Rated Life
50,000 Hours
Voltage
120 V
Length
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB-015-8-12W-10V-24PK
Zoro #
G822702479
UPC #
810110831179
Country of Origin
China

Dimensions

Width
4.3 in
Length
4.3 in
inside Diameter
4 in
Height
2.4 in

Details

Item
Recessed Lighting Kits
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Rated Life
50,000 Hours
Voltage
120 V
CRI
90
Damp/Wet Rating
Damp Rated
Watts
12 W
IC Rating
IC Rated
Finish
Matte
Standards
ETL, cETL
Includes
Light, Driver, Cutout Template
Dimmable
0-10V Dimmable
Lumens
960
Color
White
Application
Indoor, Outdoor
Housing Material
Aluminum

Description

Introducing the INFRIBITE LED Recessed Downlight, Model IB-015-8-12W-10V, tailored to deliver a customizable lighting experience with its 5CCT capability, ranging from a cozy 2700K to a bright 5000K. Its high CRI of 90+ ensures true-to-life color in any setting. This 4-inch, 12-watt downlight not only brightens spaces with 960 lumens but also offers energy efficiency with a broad voltage range of AC120-277V. Innovatively designed, it allows for a personalized ambiance with a 24-degree beam and 30-degree adjustable tilt, making it perfect for accent lighting or general illumination. Whether it's for residential or commercial use, the downlight integrates seamlessly with modern electrical systems, offering smooth 0-10V dimming for ultimate control. Upgrade to INFRIBITE LED Downlights for an exceptional balance of elegance, efficiency, and excellent light quality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products