
Gimbal 24 Deg Angle 4In 5CCT Selectable 12 Watt 960LM Triac Dimmable LED Recessed Light, 12PK
Mfr # IB-015-8-12W-12PK
Zoro # G322702542
product price: $215.99
/pk 12, $18.00/ea
Free Shipping & Returns
Key Features
Color
White
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Damp/Wet Rating
Damp Rated
Length
4.3 in
Includes
Light, Driver, Cutout Template
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-015-8-12W-12PK
Zoro #
G322702542
UPC #
810110831124
Country of Origin
China
Dimensions
Length
4.3 in
Width
4.3 in
Height
2.4 in
inside Diameter
4 in
Details
Color
White
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Damp/Wet Rating
Damp Rated
Includes
Light, Driver, Cutout Template
CRI
80
Housing Material
Aluminum
Voltage
120 V
Item
Recessed Lighting Kits
Standards
ETL, cETL
Rated Life
50,000 Hours
Application
Indoor, Outdoor
Lumens
1200
Watts
12 W
IC Rating
IC Rated
Finish
Matte
Dimmable
Triac Dimmable
Description
Transform your space with the INFRIBITE LED Recessed Downlight (Model IB-015-8-12W). This 4-inch, 12W lighting solution offers a potent mix of style and efficiency, providing a bright 1200 lumens output while consuming less energy. The light’s adjustable tilt and focused beam angle make it versatile for any setting. With its 5CCT color selection, ranging from a warm 2700K to a daylight-like 5000K, you can personalize your ambiance effortlessly. A high Color Rendering Index ensures that the colors in your space are vivid and true. Designed for easy integration, this downlight is AC100-120V ready and features Triac dimming compatibility. Upgrade to INFRIBITE LED lights and enjoy a perfect blend of aesthetics, performance, and flexibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.