Gimbal 24 Deg Angle 4In 5CCT Selectable 12 Watt 960LM Triac Dimmable LED Recessed Light, 6PK

  • Mfr # IB-015-8-12W-6PK

  • Zoro # G922702591


product price:  $107.99
/pk 6, $18.00/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimmable
Triac Dimmable
Height
2.4 in
Includes
Light, Driver, Cutout Template
Width
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-015-8-12W-6PK
Zoro #
G922702591
UPC #
810110831117
Country of Origin
China

Dimensions

Height
2.4 in
Width
4.3 in
inside Diameter
4 in
Length
4.3 in

Details

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimmable
Triac Dimmable
Includes
Light, Driver, Cutout Template
Item
Recessed Lighting Kits
CRI
80
Lumens
1200
Damp/Wet Rating
Damp Rated
Finish
Matte
IC Rating
IC Rated
Rated Life
50,000 Hours
Watts
12 W
Application
Indoor, Outdoor
Housing Material
Aluminum
Standards
ETL, cETL
Voltage
120 V
Color
White

Description

Transform your space with the INFRIBITE LED Recessed Downlight (Model IB-015-8-12W). This 4-inch, 12W lighting solution offers a potent mix of style and efficiency, providing a bright 1200 lumens output while consuming less energy. The light’s adjustable tilt and focused beam angle make it versatile for any setting. With its 5CCT color selection, ranging from a warm 2700K to a daylight-like 5000K, you can personalize your ambiance effortlessly. A high Color Rendering Index ensures that the colors in your space are vivid and true. Designed for easy integration, this downlight is AC100-120V ready and features Triac dimming compatibility. Upgrade to INFRIBITE LED lights and enjoy a perfect blend of aesthetics, performance, and flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.