
Single Color 1x4 3900 / 5200 / 6500 Lumen 0-10V Adjustable Watt Backlit Panel Light, 4PK
Mfr # IB-020-5-MW-10V-4PK
Zoro # G722702593
product price:Â $125.99
/pk 4, $31.50/ea
Free Shipping & Returns
Key Features
Dimmable
0-10V Dimmable
Application
Indoor
IC Rating
IC Rated
Lumens
3900 / 5200 / 6500
Standards
ETL, cETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-020-5-MW-10V-4PK
Zoro #
G722702593
UPC #
810110831780
Country of Origin
China
Dimensions
Length
48 in
Width
12 in
Height
1.67 in
Details
Dimmable
0-10V Dimmable
Application
Indoor
IC Rating
IC Rated
Lumens
3900 / 5200 / 6500
Standards
ETL, cETL
Color Temperature
5000K
Rated Life
50,000 Hours
Finish
Matte
Includes
Light, Driver, Cutout Template
Voltage
277 V
Color Rendering Index
80
Watts
30 / 40 / 50 W
Damp/Wet Rating
Damp Rated
Item
Flat Panel Fixture
Material
Aluminum
Color
White
Description
Introducing the INFRIBITE LED Panel Light, Model IB-020-5-MW-10V, a state-of-the-art lighting solution designed to adapt to a wide range of lighting needs. Measuring 12x24 inches, this versatile panel light offers adjustable wattage settings of 30W, 40W, and 50W, which correspond to lumens outputs of 3900, 5200, and 6500, ensuring optimal lighting for both intimate and expansive spaces. Featuring a cool, clear 5000K color temperature, this panel emits a bright daylight that is ideal for settings requiring precise and focused lighting. The broad 120-degree beam angle provides substantial coverage, making it perfect for commercial spaces like offices, conference rooms, or retail areas where consistent and reliable lighting is crucial. Certified by ETL and rated for damp locations, this LED panel light guarantees performance in environments with high humidity, such as kitchens and bathrooms. Its advanced 0-10V dimming capabilities allow for significant energy savings by adjusting the light intensity according to different needs and times of the day. Backed by a 5-year limited warranty, the IB-020-5-MW-10V is built to last and comes with the assurance of durability and long-term reliability. Choose this LED panel for its efficiency, safety, and adaptability, and benefit from a top-tier lighting experience that meets rigorous standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.