
Single Color 2x2 3900 / 5200 / 6500 Lumen 0-10V Adjustable Watt Backlit Panel Light, 4PK
Mfr # IB-018-5-MW-10V-4PK
Zoro # G122702483
product price: $123.99
/pk 4, $31.00/ea
Free Shipping & Returns
Key Features
Color
White
Watts
30 / 40 / 50 W
Includes
Light, Driver, Cutout Template
Width
24 in
Standards
ETL, cETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-018-5-MW-10V-4PK
Zoro #
G122702483
UPC #
810110831742
Country of Origin
China
Dimensions
Width
24 in
Height
1.67 in
Length
24 in
Details
Color
White
Watts
30 / 40 / 50 W
Includes
Light, Driver, Cutout Template
Standards
ETL, cETL
Application
Indoor
IC Rating
IC Rated
Damp/Wet Rating
Damp Rated
Material
Aluminum
Finish
Matte
Voltage
277 V
Rated Life
50,000 Hours
Lumens
3900 / 5200 / 6500
Dimmable
0-10V Dimmable
Color Rendering Index
80
Item
Flat Panel Fixture
Color Temperature
5000K
Description
Elevate your commercial or residential space with the INFRIBITE LED Panel Light, Model IB-018-5-MW-10V. This 24x24 inch lighting fixture offers the flexibility of three power settings: 30W, 40W, and 50W, which deliver 3900 lumens, 5200 lumens, and 6500 lumens respectively, making it perfect for various applications. Designed with a 5000K color temperature, this panel provides a bright, daylight-like light that enhances concentration and visibility, ideal for offices, schools, and retail settings. The wide 120-degree beam angle offers comprehensive coverage, efficiently lighting large areas with uniform brightness. This light is damp rated, making it suitable for use in moist environments such as kitchens and bathrooms. The 0-10V dimming feature not only allows for significant energy savings but also enables precise control over lighting ambiance, essential for multipurpose spaces. Backed by a 5-year limited warranty, the IB-018-5-MW-10V panel is built to last and ensures sustained performance and reliability. It operates on a versatile AC120-277V power supply, accommodating a wide range of electrical setups. Choose this INFRIBITE panel for a blend of versatility, efficiency, and durability in your lighting solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.