
Single Color 2x4 5200 / 6500 / 7800 Lumen 0-10V Adjustable Watt Backlit Panel Light, 4PK
Mfr # IB-019-5-MW-10V-4PK
Zoro # G822702486
product price:Â $191.99
/pk 4, $48.00/ea
Free Shipping & Returns
Key Features
Voltage
277 V
Color
White
IC Rating
IC Rated
Rated Life
50,000 Hours
Includes
Light, Driver, Cutout Template
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-019-5-MW-10V-4PK
Zoro #
G822702486
UPC #
810110831766
Country of Origin
China
Dimensions
Height
1.67 in
Width
24 in
Length
48 in
Details
Voltage
277 V
Color
White
IC Rating
IC Rated
Rated Life
50,000 Hours
Includes
Light, Driver, Cutout Template
Item
Flat Panel Fixture
Material
Aluminum
Lumens
5200 / 6500 / 7800
Color Temperature
5000K
Dimmable
0-10V Dimmable
Damp/Wet Rating
Damp Rated
Application
Indoor
Standards
ETL, cETL
Color Rendering Index
80
Watts
40 / 50 / 60 W
Finish
Matte
Description
Upgrade your lighting with the INFRIBITE LED Panel Light, Model IB-019-5-MW-10V, which combines versatile performance with durable design. This 24x48 inch LED panel is available in 40W, 50W, and 60W options, delivering 5200 lumens, 6500 lumens, and 7800 lumens respectively, making it ideal for a wide range of commercial and industrial applications. The 5000K daylight temperature provides clear, crisp lighting, enhancing visual acuity and creating a more energetic atmosphere. With its broad 120-degree beam angle, this panel light ensures an extensive spread of light, illuminating larger areas efficiently and evenly. Certified for damp locations and boasting an ETL certification, this panel is built to withstand challenging environments, ensuring reliability and safety. The 0-10V dimming functionality allows for adjustable light levels, helping to reduce energy consumption and extend the lifespan of the unit. Each panel is backed by a 5-year limited warranty, affirming its quality and longevity. Opt for the IB-019-5-MW-10V for a high-performing, adaptable lighting solution that meets stringent standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.