Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wey-TEK Pro Charging Scale, LCD, 275 lb Load Capacity, Wired Handset, Includes Carrying Case

  • Mfr # 501-202-G1

  • Zoro # G713324599


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 3 g, +/- 0.06%
Includes
Carrying Case, Magnetic Handpiece Strap, Wey-TEK Pro
Resolution
0.1 oz
A2L Compatibility
A2L Compatible
Platform Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501-202-G1
Zoro #
G713324599
UPC #
810044831931
Country of Origin
China

Dimensions

Platform Height
1 1/2 in
Platform Length
11 in
For Cylinder Size
275 lb
Power Cord Length
8 9/16 ft
Platform Width
11 in
Handset Cord Length
19 13/16 in

Details

Item
Charging Scale
Accuracy
+/- 3 g, +/- 0.06%
Includes
Carrying Case, Magnetic Handpiece Strap, Wey-TEK Pro
Resolution
0.1 oz
A2L Compatibility
A2L Compatible
Includes Valve
Valve Not Included
For Operating System
Android(TM), iOS(R)
Operating Humidity - Minimum
85 %
Includes Batteries
Batteries Included
Power Source
Battery
Standards
CE Listed, UKCA
Calibration Certificate Type
Not Certified
Battery Recharge
Not Rechargeable
Battery Type
AA
Automatic Shut-Off Time
30 min
Product Type
Charging Scale
Display Location
Wired Handset
App Compatibility
Wey-TEK Pro
Operating Temperature - Minimum
0 Degrees F
Includes Low Battery Warning
Low Battery Warning Included
Charging Orientation
Inverted
Display Type
LCD
Load Capacity
275 lb
Operating Humidity - Maximum
85 %
For Refrigerant Type
Connectivity
Bluetooth
Units Measured
g, kg, lb, lb/oz, oz
Number of Batteries
3
Operating Temperature - Maximum
122 Degrees F
Battery Life
150 hr

Description

Charging Scale, +/- 3 g, +/- 0.06 Percent Accuracy, Resolution 0.1 oz, Includes Carrying Case, Magnetic Handpiece Strap, Wey-TEK Pro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.