Zoro Homepage

Reference Leak, R-134A, 2.8 oz

  • Mfr # 703-080-G10

  • Zoro # G610354408


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Container Size
2.8 oz
Refrigerant Type
R-134A
Application
Regular Service Check of Refrigerant Leak Detectors
Leak Rate
0.18 oz/yr
Overall Diameter
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-080-G10
Zoro #
G610354408
UPC #
810044830408
Country of Origin
Germany

Dimensions

Container Size
2.8 oz
Overall Diameter
1.2 in
Overall Length
3.7 in

Details

Item
Reference Leak
Refrigerant Type
R-134A
Application
Regular Service Check of Refrigerant Leak Detectors
Leak Rate
0.18 oz/yr
Leak Life
2 yr

Description

Reference Leak, R-134A, 2.8 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.