D-TEK Stratus Refrigerant Leak Detector, A2L Compatible, Infrared Sensor, 0.03 oz/yr Sensitivity

  • Mfr # 724-202-G1

  • Zoro # G103561078


product price:  $1,160.99
/ea
Free Shipping & Returns

Key Features

Sensitivity Level
1
Features
Automatic and Manual Zero Modes, Two Year Replacement Warranty
Includes
AC Adapter, Carrying Case, D-TEK Stratus, DC Car Charger, Headphones, Extension Probe, IR Sensor, Sensor Filter
Function
Leak Detection
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
724-202-G1
Zoro #
G103561078
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
17 in

Details

Item
Refrigerant Leak Detector
Sensitivity Level
1
Features
Automatic and Manual Zero Modes, Two Year Replacement Warranty
Includes
AC Adapter, Carrying Case, D-TEK Stratus, DC Car Charger, Headphones, Extension Probe, IR Sensor, Sensor Filter
Function
Leak Detection
Number of Batteries
1
Carton Quantity
1
Voltage
Rechargeable Lithium-Ion Battery with Quick Charge
Typical Application
Refrigerant Leak Detection
Application
Industrial
Sensitivity per Year
0.03 oz/yr
Standards
CE Certified, EN 14624:2012
Lamp
No
Type
Refrigerant
Design
Ergonomic Comfort
For Use With
Ammonia, R1234yf, R134a, R22, R32, R404a, R407c, R410a, R422b, R448a, R449a, R452a, R452b, R507 (AZ50), SF6
Compatible With
All CFC, HCFC, HFC, HFO Refrigerants
Product Type
Refrigerant Leak Detector
Warm-Up Time
30 sec
Power Source
Battery, Plug-In
Series
D-TEK Stratus
Number of Sensitivity Levels
1
Operating Mode
Cloud Hunting, Pinpoint
Battery Type
Lithium Ion
Detects Trace Gas
Trace Gas Detected
Sensitivity - General
0.03 oz/yr
Display Type
Digital
For Refrigerant Type
R-1234YF, R-134A, R-22, R-32, R-404A, R-407C, R-410A, R-422B, R-448A, R-449A, R-452A, R-452B, R-507
Includes Lamp
Lamp Not Included
Indication Method
Audio/Visual
Battery Recharge
Rechargeable
Charging Voltage
12V DC; 120V AC
Warranty
2 yr
Sensor Life
2,000 hr
A2L Compatibility
A2L Compatible
For Refrigerant Group
CFC, HCFC, HFC, HFO
Response Time
0 sec
Mobility
Handheld
Sensor Type
Infrared
Includes Batteries
Batteries Included
Units Measured
oz/yr

Description

Refrigerant Leak Detector, Refrigerant, 1 Sensitivity Level, 0.03 oz/yr, For Use With Ammonia, R1234yf, R134a, R22, R32, R404a, R407c, R410a, R422b, R448a, R449a, R452a, R452b, R507 (AZ50), SF6, Voltage Rechargeable Lithium-Ion Battery with Quick Charge, Includes AC Adapter, Carrying Case, D-TEK Stratus, DC Car Charger, Headphones, Extension Probe, IR Sensor, Sensor Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.