Zoro Homepage

Replacement Sensor, 0.03 oz/yr

  • Mfr # 724-701-G1

  • Zoro # G9253201


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Voltage
Rechargeable Ion Battery
Sensitivity Level
4
Type
Refrigerant
Sensitivity per Year
0.03 oz/year
Includes
IR Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724-701-G1
Zoro #
G9253201
UPC #
689466037562
Country of Origin
United States

Details

Voltage
Rechargeable Ion Battery
Sensitivity Level
4
Type
Refrigerant
Sensitivity per Year
0.03 oz/year
Includes
IR Sensor
For Use With
A2L Approved
Application
Refrigerant Leak Detection Detects R22, R32, R134A, R404A, R407C, R410A, R422B, R448A, R449A, R452A, R452B, R507 (AZ50), R1234Yf, Ammonia, SF6
Item
Replacement Sensor
Typical Application
Air Conditioning and Refrigeration, Automotive Refrigerant Leaks, Refrigerant Leak Detection
Function
Refrigerant Leak Detection
Carton Quantity
1
Design
Ergonomic
Compatible With
Detects CFCs, HCFCs, HFCs, and HFO Blends
Features
2,000 Hour Infrared Sensor
Lamp
No
Product Type
Replacement Sensor
Compatible Manufacturer Model Number
721-202-G1, 724-202-G1, D-TEK 3, D-TEK Stratus
Sensitivity - General
0.03 oz/yr
A2L Compatibility
A2L Compatible
For Refrigerant Group
CFC, CO2, HCFC, HFC, HFO
For Refrigerant Type
R-1234YF, R-134A, R-22, R-290, R-32, R-404A, R-407C, R-410A, R-422B, R-441A, R-448A, R-449A, R-452A, R-452B, R-507, R-600A, R-744, SF6

Description

Replacement Sensor, Refrigerant, For Use With A2L Approved

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.