Zoro Homepage

Replacement Sensor, 0.07 oz/yr

  • Mfr # 724-701-G2

  • Zoro # G001779957


product price: $308.99
/ea
Free Shipping & Returns

Key Features

For Use With
Co2 Refrigerants
Type
Accessory Sensor to D-TEK Stratus & D-TEK 3
Features
2,000 Hour Infrared Sensor
Sensitivity per Year
0.07 oz/yr R-744
Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724-701-G2
Zoro #
G001779957
UPC #
689466036787
Country of Origin
United States

Details

Item
Replacement Sensor
For Use With
Co2 Refrigerants
Type
Accessory Sensor to D-TEK Stratus & D-TEK 3
Features
2,000 Hour Infrared Sensor
Sensitivity per Year
0.07 oz/yr R-744
Design
Ergonomic
Function
Co2 Detection
Compatible With
Co2 Refrigerants
Application
Co2 Sensor Detects R744
Typical Application
Air Conditioning and Refrigeration, Automotive Refrigerant Leaks, Refrigerant Leak Detection
Includes
No
Sensitivity Level
4
Product Type
Replacement Sensor
Compatible Manufacturer Model Number
721-202-G1, 724-202-G1, D-TEK 3, D-TEK Stratus
For Refrigerant Type
R-1234YF, R-134A, R-22, R-290, R-32, R-404A, R-407C, R-410A, R-422B, R-441A, R-448A, R-449A, R-452A, R-452B, R-507, R-600A, R-744, SF6
Sensitivity - General
0.07 oz/yr
For Refrigerant Group
CFC, CO2, HCFC, HFC, HFO
A2L Compatibility
A2L Compatible

Description

Replacement Sensor, Accessory Sensor to D-TEK Stratus & D-TEK 3, For Use With Co2 Refrigerants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.