Zoro Homepage

Replacement Sensor, 0.2 oz/yr

  • Mfr # 724-701-G3

  • Zoro # G401779953


product price: $286.99
/ea
Free Shipping & Returns

Key Features

For Use With
Flammable Refrigerants
Type
Accessory Sensor to D-TEK Stratus & D-TEK 3
Function
Flammable Refrigerant Detection
Design
Ergonomic
Sensitivity per Year
0.2 oz/yr - R-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724-701-G3
Zoro #
G401779953
UPC #
810044830002
Country of Origin
United States

Details

Item
Replacement Sensor
For Use With
Flammable Refrigerants
Type
Accessory Sensor to D-TEK Stratus & D-TEK 3
Function
Flammable Refrigerant Detection
Design
Ergonomic
Sensitivity per Year
0.2 oz/yr - R-290
Compatible With
Flammable Refrigerants
Application
Flammable Refrigerant Leak Detection Sensor Detects R290, R600A, R441A
Typical Application
Air Conditioning and Refrigeration, Automotive Refrigerant Leaks, Refrigerant Leak Detection
Features
2,000 Hour Infrared Sensor
Sensitivity Level
4
Product Type
Replacement Sensor
A2L Compatibility
A2L Compatible
Sensitivity - General
0.2 oz/yr
For Refrigerant Type
R-1234YF, R-134A, R-22, R-290, R-32, R-404A, R-407C, R-410A, R-422B, R-441A, R-448A, R-449A, R-452A, R-452B, R-507, R-600A, R-744, SF6
For Refrigerant Group
CFC, CO2, HCFC, HFC, HFO
Compatible Manufacturer Model Number
721-202-G1, 724-202-G1, D-TEK 3, D-TEK Stratus

Description

Replacement Sensor, Accessory Sensor to D-TEK Stratus & D-TEK 3, For Use With Flammable Refrigerants

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.