Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Charge Adapter Kit, 2 1/4 in H

  • Mfr # 501-601-G1

  • Zoro # G513343240


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
1/4 in SAE Female to 1/4 in SAE Female Bottle Adapter, 1/4 in Turn Valve, 18 in Refrigerant Hose, 7/16"-28 Female to 1/4 in SAE Female Bottle Adapter, CGA600 Female to 7/16"-28 Male Bottle Adapter, T-Fitting with 1/4 in SAE Male Threads
Color
Gold
Compatible Manufacturer Model Number
501-202-G1
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501-601-G1
Zoro #
G513343240
UPC #
810044831948
Country of Origin
China

Dimensions

Overall Length
6 3/4 in
Connection Size - Maximum
1/4 in
Overall Width
6 1/2 in
Connection Size - Minimum
7/16 in
Overall Height
2 1/4 in

Details

Item
Small Charge Adapter Kit
Material
Brass
Includes
1/4 in SAE Female to 1/4 in SAE Female Bottle Adapter, 1/4 in Turn Valve, 18 in Refrigerant Hose, 7/16"-28 Female to 1/4 in SAE Female Bottle Adapter, CGA600 Female to 7/16"-28 Male Bottle Adapter, T-Fitting with 1/4 in SAE Male Threads
Color
Gold
Compatible Manufacturer Model Number
501-202-G1
Body Material
Brass
Compatible Series
Wey-TEK(R)
Operating Pressure - Maximum
660 psi
Compatible Product Type
Refrigerant Scales
For Material
Brass, Copper, Plastic, Rubber
Volume
621.84 cu in
Number of Batteries
0
Compatible Brand
Inficon
Product Type
Small Charge Adapter Kit
Pressure Gauge - Maximum
660 psi
Pressure Gauge - Minimum
1 psi
App Compatibility
Wey-TEK Pro
Connectivity
Bluetooth
Connection Gender
Male
For Refrigerant Group
HCFC, HFC, Propane
A2L Compatibility
A2L Compatible
Connection Type
SAE
For Refrigerant Type
R-11, R-113, R-1130, R-1132, R-1132A, R-114, R-115, R-1150, R-116, R-12, R-1224YD, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-12B1, R-13, R-1336MZZ, R-134A, R-13B1, R-13I1, R-14, R-141B, R-142B, R-143A, R-14E, R-152A, R-161, R-170, R-21, R-218, R-22, R-227, R-227EA, R-23, R-236FA, R-245FA, R-25, R-290, R-30, R-31, R-32, R-40, R-400, R-400A, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-407G, R-407H, R-407I, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-415A, R-415B, R-416A, R-417A, R-417B, R-417C, R-418A, R-419A, R-419B, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-422E, R-423A, R-424A, R-425A, R-426A, R-427A, R-427C, R-428A, R-429A, R-430A, R-431A, R-432A, R-433A, R-433B, R-433C, R-434A, R-435A, R-436A, R-436B, R-436C, R-437A, R-438A, R-439A, R-440A, R-441A, R-442A, R-443A, R-444A, R-444B, R-445A, R-446A, R-447A, R-447B, R-448A, R-448B, R-449A, R-449B, R-449C, R-450A, R-451A, R-451B, R-452A, R-452B, R-452C, R-453A, R-454A, R-454B, R-454C, R-455A, R-456A, R-457A, R-457B, R-457C, R-458A, R-459A, R-459B, R-460A, R-460B, R-460C, R-461A, R-462A, R-463A, R-464A, R-465A, R-466A, R-467A, R-468A, R-468B, R-468C, R-469A, R-470A, R-470B, R-471A, R-472A, R-472B, R-473A, R-474A, R-475A, R-476A, R-50, R-500, R-501, R-502, R-503, R-504, R-505, R-506, R-507, R-507A, R-508A, R-508B, R-509A, R-510A, R-511A, R-512A, R-513A, R-513B, R-514A, R-515A, R-515B, R-516A, R-600, R-600A, R-601, R-601A, R-610, R-611, R-620, R-630, R-631, R-702, R-704, R-717, R-718, R-720, R-728, R-732, R-740, R-744, R-744A, R-764, R-A11A, R-C318, R-E170, R-IS89, SP22
Connection Thread Direction
Right-Hand

Description

Small Charge Adapter Kit,2 1/4 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.